Diba Omnifit® Q-Series Solvent Bottle Caps with On/Off Valves

On/off valves control individual fluid lines
  • Robust threaded ports accept 1/4"-28 UNF(M) fittings
  • Anti-twist design
  • Caps 21942-82 and -83 are designed to fit plastic bottles
These Q-series solvent caps ensure a leak-free, vapor-tight seal to protect lab staff from exposure to toxic fumes, prevent ingress of particulates, and prevent evaporation of solvent. Use the on/off valves to control the flow of each line independently. The anti-twist design lets the PTFE body spin freely within the cap. No need to disconnect the fluid lines before unscrewing the cap—no more twisted tubes when the cap is fitted or removed.

Easily connect semi-rigid tubing to caps using 1/4"-28 UNF(M) fittings. Connect flexible tubing using Dibafit™ PEEK™ thread-to-barb adapters. Each port features a stainless steel thread insert to enable repeated connect/disconnect. All caps are autoclavable. A 12-1/4” (31 cm) long, 1/8" OD PTFE tubing is supplied fitted inside the cap and extending into the bottle.
28,900.00 - ₹46,600.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cap Color Cap / Stopper Size Special Features
Availability Pricing
Diba Omnifit® Q-Series Solvent Bottle Cap, GL32, 3 UNF(F) ports with valves, blue 2194280 Mfr # 00932Q-3V
COMPARE
Blue GL32 3 x 1/4"-28 UNF(F)
₹36,200.00INR / Each
Diba Omnifit® Q-Series Solvent Bottle Cap, GL38/38-430 (plastic), 2 UNF(F) Ports w/ Valves, Blue 2194282 Mfr # 00938PQ-2V
COMPARE
Blue 38-430 (GL38) 2 x 1/4"-28 UNF(F)
₹29,400.00INR / Each
Diba Omnifit® Q-Series Solvent Bottle Cap, GL38/38-430 (plastic), 3 UNF(F) Ports w/ Valves, Blue 2194283 Mfr # 00938PQ-3V
COMPARE
Blue 38-430 (GL38) 3 x 1/4"-28 UNF(F)
₹38,900.00INR / Each
Diba Omnifit® Q-Series Solvent Bottle Cap, GL45, 2 UNF(F) Ports w/ Valves, Blue 2194302 Mfr # 00945Q-2V
COMPARE
Blue GL45 2 x 1/4"-28 UNF(F)
₹28,900.00INR / Each
Diba Omnifit® Q-Series Solvent Bottle Cap, GL45, 4 UNF(F) Ports w/ Valves, Blue 2194309 Mfr # 00945Q-4V
COMPARE
Blue GL45 4 x 1/4"-28 UNF(F)
₹46,600.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat