Drager CMS Analyzer

Eliminate user error for a consistent measurement every time
  • Digital display of gas concentration eliminates ambiguous results
  • Internal recorder stores up to 50 measurements with time/date stamp
Just load a CMS gas specific chip into the bottom port of the analyzer. Easy-to-use, three-step slide switch allows analyzer to take measurement. Gas concentration is displayed in seconds with digital readout. Operates on four AA batteries (included). Chips contain 10 tests each and are sold separately.
38,000.00 - ₹78,100.00INR / Each

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Gas Measured Range Description
Availability Pricing
Drager CMS Analyzer Ammonia, 2 to 50 part per million 8651310 Mfr # 6406130
COMPARE
Ammonia 2 to 50 ppm Ammonia, 2 to 50 part per million
₹38,000.00INR / Each
Drager CMS Analyzer Ammonia, 100 to 2000 ppm 8651312 Mfr # 6406570
COMPARE
Ammonia 100 to 2000 ppm Ammonia, 100 to 2000 ppm
₹38,000.00INR / Each
Drager CMS Analyzer Chlorine, 0.2 to 10 ppm 8651322 Mfr # 6406010
COMPARE
Chlorine 0.2 to 10 ppm Chlorine, 0.2 to 10 ppm
₹38,000.00INR / Each
Drager CMS Analyzer Ethylene Oxide, 0.4 to 5.0 ppm 8651323 Mfr # 6406580
COMPARE
Ethylene oxide 0.4 to 5.0 ppm Ethylene Oxide, 0.4 to 5.0 ppm
₹78,100.00INR / Each
Drager CMS Analyzer Nitrogen dioxide, 0.5 to 25 ppm 8651330 Mfr # 6406120
COMPARE
Nitrogen dioxide 0.5 to 25 ppm Nitrogen dioxide, 0.5 to 25 ppm
₹38,000.00INR / Each
Drager CMS Analyzer Ozone, 25 to 1000 ppb 8651334 Mfr # 6406430
COMPARE
Ozone 25 to 100 ppb Ozone, 25 to 1000 ppb
₹42,700.00INR / Each
Drager CMS Analyzer Sulfur Dioxide, 5 to 150 ppm 8651337 Mfr # 6406180
COMPARE
Sulfur dioxide 5 to 150 ppm Sulfur Dioxide, 5 to 150 ppm
₹38,000.00INR / Each
Drager CMS Analyzer Vinyl Chloride, 10 to 250 ppm 8651339 Mfr # 6406230
COMPARE
Vinyl chloride 10 to 250 ppm Vinyl Chloride, 10 to 250 ppm
₹42,700.00INR / Each
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat