Ductless Fume and Particulate Removal Workstations

Filter options let you customize your application
  • Large, fully visible and easily accessible workspace
  • Blower rated to 530 cfm
  • Optional interior LED light strip provides bright illumination
Designed for use in pathology procedures, drug and chemical compounding, and asbestos testing, these self-contained workstations protect you from harmful fumes and particulates. Polyethylene work surface resists most acids and is easy to clean; it measures 1/2" (1.3 cm) thick. Back baffle provides horizontal linear air flow with low turbulence. Angled clear polycarbonate shield over the large work area provides full visibility and is hinged for easy access to instruments or containers inside workstation. Face velocity is adjustable via front control knob for quiet and efficient operation. Total weight is only 82 lb (37 kg), which makes the workstation easy to move to other areas of your laboratory.

Workstations accommodate five different filters in any combination up to a 7" (17.9 cm) thickness. For particulate removal, order a prefilter for 60% efficient removal of particulates down to 5 µm and a HEPA filter for 99.99% efficiency down to 0.3 µm. Select a fume filter for your specific application—charcoal filter (for odor removal), formaldehyde filter, or ammonia gas filter. For help selecting the proper filter, contact an Application Specialist.

LED light strip with separate on/off switch (33705-39) must be purchased separately.

Models 33705-02 and -04 have a 7" x 7" (17.9 x 17.9 cm) cutout in the acrylic panel for a stereo microscope. Workstations measure 30"W x 33"H x 23 1/2"D (76.2 x 83.8 x 59.7 cm) overall with blower; work area measures 28 1/2"W x 15"H x 20"D (72.4 x 38.1 x 50.8 cm). Other custom sizes are available; contact an Application Specialist for more information.
918,000.00 - ₹944,000.00INR / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Exterior Height (in) Exterior Width (in) Description
Availability Pricing
Airfiltronix Fume Hood with Microscope Cut-Out, 110 VAC 3370502 Mfr # HS-5000C
COMPARE
33 30 Fume Hood with Microscope Cut-Out, 110 VAC
₹918,000.00INR / Each
Airfiltronix HS-5000S Ductless Fume Hood, 110 VAC 3370506 Mfr # HS-5000S
COMPARE
33 30 Ductless Fume Hood, 110 VAC
₹918,000.00INR / Each
Airfiltronix HS-5000S/220V Ductless Fume Hood, 220 VAC 3370508 Mfr # HS-5000S/220V
COMPARE
33 30 Ductless Fume Hood, 220 VAC
₹944,000.00INR / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat