M-System Ultra-slim Signal Conditioners and Limit Alarms

Don’t waste space
  • Space-saving design measures only 0.23" (5.9 mm) wide
  • Select from three connection types: Euro terminal, screw terminal or tension clamp
  • Models by fixed range or PC programmable
  • Output load resistance 550 W (at 4 to 20 mA)
  • Power “on” indicator LED
  • Low power consumption—24 VDC powered
  • Optional installation base available, holding up to 48 modules using 8 bases
M-System’s M6 Series offers DIN-rail mounted, space-saving signal conditioners and limit alarms with 2000 VAC isolation.
54,600.00 - ₹81,900.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Input type Power Supply (VDC)
Availability Pricing
M-System M6 Series Signal Conditioner - Isolator: , screw terminal. 6851531 Mfr # M6NYV-AA-R/UL
COMPARE
24
₹54,600.00INR / Each
M-System M6 Series Signal Conditioner - Thermocouple Transmitter: M6DXT-2Z1-R/UL 6851536 Mfr # M6DXT-2Z1-R/UL DEFAULT
COMPARE
Thermocouple 24
₹81,900.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat