Monarch Instrument Track-It Vacuum/Pressure/Temperature Data Loggers

Stream data live to PC for real-time monitoring or download stored data from nonvolatile memory
  • Powerful software programs a wide range of parameters, shows data in tabular and graphical forms, and exports to Excel® for further analysis
  • Record both parameters or choose one to conserve storage space
  • Rugged submersible (IP67) 316L stainless steel housing withstands harsh environments
  • Standard 1/4" NPT male process connection and compact design easily integrate into existing systems
  • Recording modes: fill to end of memory, memory wrap, number of samples, time duration
  • Trigger types (two independent settings): instantaneous, button control, on alarm, time and date, day of week
  • Overpressure rating: 150% of maximum pressure
The Track-It™ vacuum/pressure/temperature data logger is easily configured using the included Windows®-based software. The software automatically recognizes any Track-It™ data logger connected to PC by included USB cable. Program logger to start and stop at particular times and dates, or only when an alarm state or other trigger is reached. Sampling rate is also programmable. Data presented in choice of absolute or gauge pressure and in these units of measure: bar, mbar, torr, psi, in. H2O, mm Hg, atm, Pa, kPa, MPa.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Max Pressure
Availability Pricing
Monarch 5396-0301 Track-It Pressure Data Logger; 150 psi 1801105 Mfr # 5396-0301
COMPARE
150 psi
Call For Price
Monarch 5396-0302 Track-It Pressure Data Logger; 350 psi 1801106 Mfr # 5396-0302
COMPARE
350 psi
Call For Price
Monarch 5396-0306 Track-It Pressure Data Logger; 5800 psi 1801109 Mfr # 5396-0306
COMPARE
5800 psi
Call For Price
Monarch 5396-0308 Track-It Vacuum Data Logger; 760 torr 1801111 Mfr # 5396-0308
COMPARE
760 torr
Call For Price
Monarch 5396-0351 Track-It Pressure/Temp Data Logger; 150 psig 1801115 Mfr # 5396-0351
COMPARE
150 psig
Call For Price
Monarch 5396-0352 Track-It Pressure/Temp Data Logger; 350 psig 1801116 Mfr # 5396-0352
COMPARE
350 psig
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat