Precision Rotating Vane Anemometer

Offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates
  • Industrial grade instrument
  • Rugged 2.75 inch diameter metal probe
  • Air Speed display in ft/min or m/s
  • Min / Max capture
  • Data Hold and Auto Power Off
  • Variety of sample rates for flow averaging
  • Large display with Backlight
  • Includes NIST-Traceable calibration certificate
Pacer’s Premier Series of Rotating Vane Anemometers offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates. Models are available for automatically calculating volumetric flow rates or for measuring both air velocity and temperature. Choose from many popular options such as Analog Voltage output and USB data output. Applications include HVAC, industrial process control, cleanroom monitoring, laboratory, research, and aerospace development.
4,500.00 - ₹270,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Air Velocity Accuracy Air Velocity Resolution Max Air Velocity (ft/min)
Availability Pricing
Pacer DA400 Precision Vane Anemometer with 2.75" Vane 0025950 Mfr # 10199
COMPARE
±1.0% of reading ±1 digit 1 ft/min; 0.01 m/sec 7800
₹234,000.00INR / Each
Pacer DA410 Precision Vane Anemometer with 2.75" Vane and Volume Calculation 0025951 Mfr # 10200
COMPARE
±1.0% of reading ±1 digit 1 ft/min; 0.01 m/sec 7800
₹255,000.00INR / Each
Pacer DA420 Precision Vane Thermoanemometer with 2.75" Vane 0025952 Mfr # 10201
COMPARE
±1.0% of reading ±1 digit 1 ft/min; 0.01 m/sec 7800
₹270,000.00INR / Each
Pacer 10195 5001  EXTENSION ROD FOR DA AN 2609123 Mfr # 10195
COMPARE
₹4,500.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat