Thermo Scientific TSX Chromatography Refrigerator

Advanced safety features ensure maximum protection of vital refrigerator contents
  • Heat-free defrost for maximum temperature uniformity
  • ENERGY STAR® certified to save money and the environment
  • Whisper quiet operation to suit any surrounding
  • Four 2" casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads
Designed to well-suit a variety of applications requiring precise temperature control (between 2 and 8°C), this sleek auto-defrost refrigerator offers full access to chromatography instrumentation and easy setup of apparatus within the chamber.

Save energy without compromising protection. Unique V-drive technology innovatively detects usage patterns, door openings and when higher or lower compressor speeds are needed. Not only is the TSX Series ENERGY STAR certified, natural R290 refrigerants and water-blown foam make it compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP).

Features include a glass door, ergonomic door handle, bright LED interior lighting, setpoint security, alarms and two 2" (5-cm) side wall access ports with insulated hinged covers. Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Number of Doors Power (VAC) Refrigerator Capacity (cu ft)
Availability Pricing
Thermo Scientific TSX3005CA Chromatography Refrigerator, 30 cu ft; 120V/60 Hz 4420233 Mfr # TSX3005CA
COMPARE
1 115 29.2
Call For Price
Thermo Scientific TSX3005CD Chromatography Refrigerator, 30 cu ft; 208V/60 Hz 4420234 Mfr # TSX3005CD
COMPARE
1 208 / 230 29.2
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat