Traceable® Digital Manometers with Calibration

Read gauge or differential pressure with one meter
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Connect tubing with 1/16 to 3/16” (1.6 to 4.8 mm) inner diameter
  • Obtain fast results—0.5 second response time!
  • Recall Min/Max readings and zero the meter with the press of a button
  • Freeze the display with HOLD feature
This digital manometer, vacuum/pressure gauge, can read and display 11 different units of measure. Obtain either gauge pressure/vacuum or differential pressure measurements. The backlit digital display, 5/8" H LCD, is easy to read—even from 6-ft away. Typical response time is 0.5 seconds.

Features include REC function with count-up timer for Min/Max readings over a set period of time and HOLD function to freeze the display.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
35,000.00 - ₹36,300.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSID) Min Pressure (PSID) Process Connection
Availability Pricing
COMPARE
5 -5 1/16 to 3/16” (1.6 to 4.8 mm) hose barb
₹35,000.00INR / Each
COMPARE
15 -15 1/16 to 3/16” (1.6 to 4.8 mm) hose barb
₹35,300.00INR / Each
COMPARE
30 -30 1/16 to 3/16” (1.6 to 4.8 mm) hose barb
₹35,300.00INR / Each
COMPARE
100 -100 1/16 to 3/16” (1.6 to 4.8 mm) hose barb
₹36,300.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat