This product is now discontinued, View Related Products

Vaisala Relative Humidity/Temperature Industrial Transmitters

Accurate and stable measurements for any industrial application
  • IP65 rated housing provides corrosion-resistant protection
  • Graphically monitor measurement trends on LCD (display models only)
These transmitters provide reliable and long-term stability of humidity and temperature measurements. Select RH/temperature transmitters or universal transmitters — with or without a display. The RH/temperature transmitters measure relative humidity and temperature. The universal transmitters measure relative humidity, temperature, dew point, absolute humidity, wet bulb, mixing ratio, and enthalpy. Transmitters with a display provide both numerical and graphic measurement capabilities. The graphical display shows measurement trends and parameter history up to one year.
Integral Probe Transmitters are ideal for HVAC and condition monitoring applications. The 43/4”L x 1/2”-dia probe is directly attached to the housing and features a stainless steel filter.
Tight-Space (Duct-Mount) Probe Transmitters let you measure in remote installations and small spaces. The 31/2"L x 1/2"-dia probe is attached to a 6 1/2 ft. length of cable and features a stainless steel filter. Duct mounting kit (included) contains of an aluminum flange, lead-through piece, and steel support bar.
High-Temperature Probe Transmitters measure temperature up to 356°F (180°C). The 10"L x 1/2"-dia stainless steel probe tolerates mechanical stress and high flow rates, and is attached to a 6 1/2 ft. length of cable. Mounting flange (included) allows convenient installation.


Note: Other options may be available — call for more information.

Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Display Type Max RH Range (%) Max Temperature (° F)
Availability Pricing
Vaisala HMT330 RH//Temperature Transmitter with Integral Probe, No Display 3751020 Mfr # HMT3301A0B001BCAB200A0ACABAA1
COMPARE
None 100 140
Call For Price
Vaisala HMT330 RH//Temperature Transmitter with Integral Probe, with Display 3751022 Mfr # HMT3301A0B101BCAB200A0ACABAA1
COMPARE
LCD 100 140
Call For Price
Vaisala HMT330 Universal Transmitter with Integral Probe, No Display 3751024 Mfr # HMT3301A0B001DCAB200A0ACABAA1
COMPARE
None 100 140
Call For Price
Vaisala HMT330 Universal Transmitter with Integral Probe, with Display 3751026 Mfr # HMT3301A0B101DCAB200A0ACABAA1
COMPARE
LCD 100 140
Call For Price
Vaisala HMT330 RH//Temperature Transmitter with Duct-Mount Probe, No Display 3751120 Mfr # HMT3303E0B001BCAC200A0AACBAA1
COMPARE
None 100 176
Call For Price
Vaisala HMT330 RH//Temperature Transmitter with Duct-Mount Probe, with Display 3751122 Mfr # HMT3303E0B101BCAC200A0AACBAA1
COMPARE
LCD 100 176
Call For Price
Vaisala HMT330 Universal Transmitter with Duct-Mount Probe, No Display 3751124 Mfr # HMT3303E0B001DCAC200A0AACBAA1
COMPARE
None 100 176
Call For Price
Vaisala HMT330 Universal Transmitter with Duct-Mount Probe, with Display 3751126 Mfr # HMT3303E0B101DCAC200A0AACBAA1
COMPARE
LCD 100 176
Call For Price
Vaisala HMT330 RH//Temperature Transmitter with High Temperature Probe, No Display 3751220 Mfr # HMT3305L0B001BCAE200A0ACABAA1
COMPARE
None 100 356
Call For Price
Vaisala HMT330 RH//Temperature Transmitter with High Temperature Probe, with Display 3751222 Mfr # HMT3305L0B101BCAE200A0ACABAA1
COMPARE
LCD 100 356
Call For Price
Vaisala HMT330 Universal Transmitter with High Temperature Probe, No Display 3751224 Mfr # HMT3305L0B001CDAE200A0ACABAA1
COMPARE
None 100 356
Call For Price
Vaisala HMT330 Universal Transmitter with High Temperature Probe, with Display 3751226 Mfr # HMT3305L0B101CDAE200A0ACABAA1
COMPARE
LCD 100 356
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat