Watson-Marlow 300-Series Single-Channel Rapid Load Pump Heads

Flip-top design provides fast and easy tubing changes
  • Accepts 1.6 mm wall tubing
  • Tubing placed in correct position and tension once top closes
  • Pump up to 2000 mL/min with three-roller pump head; up to 1200 mL/min with four-roller pump head
  • Add up to five extension pump heads*
These single-channel peristaltic pump heads accept 1.6 mm wall standard tubing and can pump up to 2000 mL/min. Pump heads are made of glass-filled polypropylene back; IXEF front; glass-filled nylon rotor, clamps, and mounting plate; and MoS2 filled nylon rollers, offering durability. Select the three-roller model for high-flow applications or four-roller model for high performance and less pulsation. Add up to five extension pump heads* depending on the type and size of your tubing.
34,700.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (mL/min) Rollers Description
Availability Pricing
Watson-Marlow 313X Extension Rapid Load Pump Head for 1.6 mm Wall Tubing, 3-Roller 5013012 Mfr # 033.3431.000
COMPARE
2000 3 Extention Rapid Load Pump Head for 1.6 mm Wall Tubing, 3-Roller
₹34,700.00INR / Each
Watson-Marlow 313DW Rapid Load Pump Head for 1.6 mm Wall Tubing, 3-Roller 5013013 Mfr # 033.3451.000
COMPARE
2000 3 Rapid Load Pump Head for 1.6 mm Wall Tubing, 3-Roller
₹34,700.00INR / Each
Watson-Marlow 314X Extension Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller 5013014 Mfr # 033.4431.000
COMPARE
1200 4 Extention Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
₹34,700.00INR / Each
Watson-Marlow 314DW Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller 5013015 Mfr # 033.4451.000
COMPARE
1200 4 Rapid Load Pump Head for 1.6 mm Wall Tubing, 4-Roller
₹34,700.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat