Alicat Liquid Flow Controller with Display, 0 - 5 CCM

Representative image only.
Alicat Mfr # LC-5CCM-D – Item # 1530931
Offers fast, precise measurement of liquid flow rate, pressure, and temperature in real-time
  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

PRODUCT OPTIONS

Call For Price

₹102,000.00INR / Each

for an additional
₹102,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2.0% of full scale
  • Repeatability±0.2% of full scale
  • Width (InchShort)3 19/32
  • Height (InchShort)4 21/32
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)5
  • Wetted MaterialsStainlesss steel, fluoroelastomers,
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8″ NPT female fitting
  • Response Time (msec)10
  • Power VDC12-30
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8 pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • WarrantyLifetime
Conformite EuropeenneLifetime Warranty

Key Features

  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

More About this Item

These liquid flow controllers are designed for high-performance applications where precise monitoring of fluid parameters is crucial. With a rapid control response time of just 30 milliseconds (ms), the controllers provide real-time measurements of several key fluid properties, including flow rate, pressure, and temperature. This makes it ideal for handling a wide range of liquids, including water, methanol, ethanol, ammonia, dimethyl ether, iso-pentane, thiophene, iso-octane, and heptane.

The controllers feature a user-friendly monochrome display that allows for simultaneous viewing of all measurement data, including flow rate (in cubic centimeters per minute, CCM), pressure, and temperature. A proportional control valve is incorporated into the system, enabling precise control of the liquid flow. The flow only activates once the controller sends a voltage signal to the valve, ensuring that no flow occurs without explicit command.

The units come with convenient bleed screws, enabling you to remove air pockets from the system quickly, ensuring optimal performance. Additionally, the data I/O port allows seamless integration with computer systems, enabling convenient data logging and analysis. This feature ensures flow performance can be continuously monitored and analyzed, making the controller a reliable and versatile tool for various industrial applications requiring highly accurate and stable fluid measurements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat