Alicat Mass Flowmeter with Display, 0 - 1 SCCM

Representative image only.
Alicat Mfr # M-1SCCM-D – Item # 1530872
Provides accurate, real-time mass and volumetric flow readings
  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable accuracy up to ±0.5% of reading
  • Lifetime warranty

PRODUCT OPTIONS

Call For Price

₹51,400.00INR / Each

for an additional
₹51,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.8% of reading + 0.2% of full scale
  • Repeatability±0.2% of reading + 0.02% of full scale
  • Width (InchShort)2 3/8
  • Max Pressure (PSI)75
  • Height (InchShort)3 29/32
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)1
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process ConnectionM5 female (10-32 compatible), shipped with Buna-N O-ring face seal to 1/8″ NPT female fittings
  • Response Time (msec)10
  • Power VDC5
  • Electrical Connections8-pin mini-DIN default
  • WarrantyLifetime
Conformite EuropeenneLifetime Warranty

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable accuracy up to ±0.5% of reading
  • Lifetime warranty

More About this Item

These mass flowmeters, with a fast control response time of 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They come with 98 pre-loaded gas calibrations, which can be switched seamlessly while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure with flow rates displayed in standard cubic centimeters per minute (SCCM). Key features include a backlit monochrome display, data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Custom Electrical connections include: 6-pin locking, 8-pin M12, 9-pin DB-9, 15-pin DB-15. Please contact [email protected] if you require an electrical connection other than the 8-pin mini-DIN default.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat