Binder FP 53-UL FP Programmable Mechanical Convection Oven; 1.9 cu ft, RS-422, 115V

Representative image only.
Binder Mfr # 9010-0175 – Item # 0501229
Microprocessor program controller allows easy programming of variable temperature and time functions
  • 5°°C above ambient to 300°C
  • Microprocessor controller with LED display and integrated 0 to 99-hr timer
  • APT.Line® preheating chamber ensures accurate, reproducible results
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.9
  • Capacity (Liters)53
  • Min Temperature (° F)Ambient ±9
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient ±5⁰C
  • Max Temperature (° C)300
  • Temperature Uniformity2.0⁰C @ 150⁰C
  • Temperature Control Accuracy1⁰C
  • Chamber Width (in)15 51/64
  • Chamber Height (in)15 51/64
  • Chamber Depth (in)13 2/5
  • Chamber Width (cm)40.132
  • Chamber Height (cm)40.132
  • Chamber Depth (cm)34.036
  • Exterior Width (in)25
  • Exterior Height (in)24 2/5
  • Exterior Depth (in)22 19/32
  • Exterior Width (cm)63.5
  • Exterior Height (cm)61.976
  • Exterior Depth (cm)57.44
  • Rise Time24 min to 150⁰ C
  • Temp DisplayLCD
  • Number of Shelves2
  • Number of Shelf Positions5
  • Control TypeElectronically-controlled APT.line®
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)720
  • ConstructionSS inner chamber and chrome-plated racks
  • TimerYes
  • Timer Range99 hours and 59 minutes
  • Warranty2 Years
Two year warrantyConformite EuropeenneUL Listed.

Key Features

  • 5°°C above ambient to 300°C
  • Microprocessor controller with LED display and integrated 0 to 99-hr timer
  • APT.Line® preheating chamber ensures accurate, reproducible results
  • 2 year warranty

More About this Item

These programmable ovens offer electronically controlled APT.line® preheating chamber technology with forced air convection. Microprocessor with two programs of ten sections each, alternatively 1 program with 20 sections. The time interval of single program sections can be adjusted up to a maximum of 99 hours and 59 minutes, applicable to all program sections. Program controller functions: delayed ON, delayed OFF, temperature-dependent delayed OFF.

Additional oven features include adjustable ramp functions via program editor, adjustable fan speed (0 to 100%), elapsed time indicator, and adjustable safety device, Class 2 (DIN 12880), with visual alarm. Ventilation may be adjusted by means of a 50-mm diameter rear exhaust duct with ventilation flap and front side ventilation. RS-422 interface and APT-COM® communications software allow output to computer or printer. Ovens are stackable to conserve valuable lab space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat