BYK-Gardner PV-9654 Specific Gravity Cup, 83.2 mL, 0.5% Tolerance, 76 mm H x 38 mm OD; U.S. use

Representative image only.
Gardco Mfr # PV-9654 – Item # 0871190
Quickly determine specific gravity or weight per gallon
  • Cups with tare weights let you use your pan balance for specific gravity measurements
  • Tare weights are adjusted to within ±0.2 grams of cup weight (0.1 gram for 8.32-mL cups)

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Probe Outside Diameter (cm)7.6
  • Sample Volume Tolerance±0.5%
  • Capacity (mL)83.2
  • Weight (With Water) (g)213
  • Height (cm)3.8
  • Width (cm)3.8
  • DescriptionSpecific Gravity Cup, 83.2 mL, 0.5% Tolerance, 76 mm H x 38 mm OD; U.S. use

Key Features

  • Cups with tare weights let you use your pan balance for specific gravity measurements
  • Tare weights are adjusted to within ±0.2 grams of cup weight (0.1 gram for 8.32-mL cups)

More About this Item

Use these precision-made stainless steel cups with your laboratory balance to determine specific gravity or pounds per gallon. Simply tare balance to cup weight, then weigh cup filled with sample. Order cups for U.S. Standard or British Standard determinations. All cups meet MIL STD 45662A and are NIST-traceable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat