Caframo High-Torque Brushless Mixer; 40 to 6000 rpm, 230 VAC

Representative image only.
Caframo Mfr # BDC6015220U1 – Item # 5080025
Chuck guard encloses spinning chuck for added safety
  • Set speed maintained as fluid viscosity changes
  • Includes tare function to set torque reading at zero
  • Max viscosity is 20,000 cP
  • Max volume is 6.5 gal. (25 L)
  • 3 year warranty

PRODUCT OPTIONS

₹479,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Dual RangeYes
  • Min Speed (rpm)40
  • Max Speed (rpm)6000
  • Min Speed--Low Range (rpm)40
  • Max Speed--Low Range (rpm)1200
  • Min Speed--High Range (rpm)1200
  • Max Speed--High Range (rpm)6000
  • Through-ShaftYes
  • Mounting TypeC-clamp
  • Max Torque (in-oz)247
  • Motor TypeTENV
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50
  • Motor hp1/5
  • Warranty3 Years
Conformite Europeenne

Key Features

  • Set speed maintained as fluid viscosity changes
  • Includes tare function to set torque reading at zero
  • Max viscosity is 20,000 cP
  • Max volume is 6.5 gal. (25 L)
  • 3 year warranty

More About this Item

The unique, two-speed transmission delivers constant performance under changing condistions. Mixer features a sparkless, brushless DC motor that provides a long, maintenance-free service life. The totally enclosed non-ventilated motor is rated for continuous duty. Overload protection automatically shuts off the mixer if maximum torque is exceeded — an LED light signals overload conditions. The through-shaft design lets you easily alter shaft length and propeller depth. Mixers have an aluminum alloy housing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat