Cole-Parmer Autoclavable Media Bottles, Square Plastic, PPCO, 1000 mL (33.8 oz); 6/Pk

Representative image only.
Cole-Parmer Item # 0625150
Autoclavable plastic media storage bottles for safe storage of your chemicals and media formulations
  • Resistant to acids, alcohols, and bases
  • Drip proof spout for easy pouring
  • Space-saving square design
  • Autoclavable
  • Outer height without cap: 21.50 cm (8.464567 in)
  • Outer height with cap: 21.70 cm (8.543307 in)
  • 1 year warranty

PRODUCT OPTIONS

₹9,500.00INR / Pkg of 6
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (oz)33.814
  • MaterialPolypropylene Copolyment (PPCO)
  • Min Graduation (mL)50
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap ColorNatural
  • Bottle ColorNatural
  • Withstands High Temperature (° F)275
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)28
  • Neck Inside Diameter (ID) (in)1 7/64
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.6
  • Overall Depth (in)3 5/8
  • Overall Depth (cm)9.2
  • Overall Width (in)3 5/8
  • Overall Width (cm)9.2
  • Withstands High Temperature (DegreeC)135
  • Withstands Low Temperature (DegreeC)0
  • Warranty1 year
1 Year Warranty

Key Features

  • Resistant to acids, alcohols, and bases
  • Drip proof spout for easy pouring
  • Space-saving square design
  • Autoclavable
  • Outer height without cap: 21.50 cm (8.464567 in)
  • Outer height with cap: 21.70 cm (8.543307 in)
  • 1 year warranty

More About this Item

These translucent plastic media storage bottles feature molded-in mL graduations and a drip proof spout for easy pouring. The space saving, square shape helps you maximize shelf space. Made of polypropylene copolymer with a polypropylene cap, they are resistant to acids, alcohols, and bases, and can withstand temperatures from 0 to 135 °C (32 to 275 °F). These reusable media bottles are autoclavable for sterilization.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat