Cole-Parmer Centrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 15 mL; 25/ Rack, 20 Racks/CS

Representative image only.
Cole-Parmer Item # 0634448
Safely withstands temperatures down to -80 °C
  • Safely centrifuge up to 12,000 x g
  • Disposable tubes are autoclavable
  • Can be stored in freezers down to -80 °C (-112 °F)
  • DNase/RNase-free and nonpyrogenic
  • Irradiation sterilized to SAL 10-6
  • 25 tubes per rack for a total of 500 per case

PRODUCT OPTIONS

₹27,300.00INR / Case of 500
Often bought with...
Cole-Parmer® Disposable Plastic Serological Pipettes
9,200.00 - ₹24,000.00INR / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g12000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)15
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleFlat Cap
  • Cap MaterialHigh-density Polyethylene (HDPE)
  • Graduations0.5 to 15 in 0.5 mL increments
  • Packaging25/Rack, 20 Racks/CS

Key Features

  • Safely centrifuge up to 12,000 x g
  • Disposable tubes are autoclavable
  • Can be stored in freezers down to -80 °C (-112 °F)
  • DNase/RNase-free and nonpyrogenic
  • Irradiation sterilized to SAL 10-6
  • 25 tubes per rack for a total of 500 per case

More About this Item

Suitable for centrifugation in various fields such as cell biology, immunology, microbiology and molecular biology, as well as for sample preparation and sample storage, these 15 mL and 50 mL centrifuge tubes have a MAX RCF (maximum relative centrifugal force) of 12,000 x g. Easy-to-read black graduations of 0.5 mL increments on 15 mL tubes and of 2.5 mL increments on 50 mL tubes have an accuracy of ±2%. A large, frosted surface allows for identification and labeling and is resistant to alcohol wiping.

These conical bottom centrifuge tubes are made of polypropylene (PP) and have a high-density polyethylene (HDPE) flat cap (no cap on 06344-53). With a temperature range of -80 °C (-112 °F) to 121 °C (250 °F), they are DNase/RNase-free, non-pyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat