Cole-Parmer Ceramic Tweezer, Fine, Square, Flat Tips, 12.5 cm

Representative image only.
Cole-Parmer Item # 0738739
Suitable for handling EOS/ESD sensitive components
  • Electrically insulated up to 932°F (500°C)
  • Highly corrosion resistant and nearly chemically inert
  • Lifetime Warranty
  • Limited Lifetime Warranty

PRODUCT OPTIONS

₹56,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 59/64
  • Overall Length (cm)12.5
  • MaterialCeramic
  • ColorWhite
  • SterileNo
  • ESD SafeYes
  • DescriptionCeramic Tweezer, Fine, Square, Flat Tips, 12.5 cm
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Electrically insulated up to 932°F (500°C)
  • Highly corrosion resistant and nearly chemically inert
  • Lifetime Warranty
  • Limited Lifetime Warranty

More About this Item

Full ceramic tweezers made from zirconia, are ideal for handling sensitive electronic components during thermal, chemical and soldering applications. The tweezers feature superior flexural strength, high temperature stability, and good abrasion and wear resistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat