Cole-Parmer Crimp Vial, Glass, 0.2 mL, 8 mm, Round Bottom; 1000/pk

Representative image only.
Cole-Parmer Item # 9870547
Easily store samples
  • Choose from clear or amber glass vials
  • 0.2 mL, round bottom

PRODUCT OPTIONS

₹36,500.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.2;0.3
  • Tube MaterialGlass
  • Tube Bottom ShapeRound
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)6
  • DescriptionCrimp Vial, Glass, 0.2 mL, 8 mm; 1000/pk

Key Features

  • Choose from clear or amber glass vials
  • 0.2 mL, round bottom

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat