Cole-Parmer Crucible, PTFE Fluoropolymer, 100 mL

Representative image only.
Cole-Parmer Item # 1780608

₹11,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Capacity (mL)100
  • Overall Height (mm)46
  • Bottom Outside Diameter (mm)60
  • Top Outside Diameter (mm)73
  • AutoclavableYes

More About this Item

Chemically inert PTFE crucibles have machine-finished surfaces that allow easy cleaning and help eliminate contamination. Withstand temperatures to 536°F (280°C). Cover is not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat