Cole-Parmer General Purpose RTD Probe, 100 Ohm, 5-ft Coil Cable; 18" L

Representative image only.
Cole-Parmer Item # 0811772
Designed to give the same accuracy and benefits of a RTD Probe in a compact economical design
  • Time constant : 1-3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹26,400.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")23 1/2
  • Probe TypeRTD
  • Min Temperature (° F)-58
  • Max Temperature (° F)932
  • Min Temperature (° C)-50
  • Max Temperature (° C)500
  • Temperature Accuracy±1.1°C, ±0.12% of reading
  • Connector TypeDigi-Sense 3-pin
  • Sheath material304 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)18
  • Handle Length (in)5.5
  • Cable TypeCoiled
  • Cable Length (in)60
  • Warranty6 month
6 Month Warranty

Key Features

  • Time constant : 1-3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 Ω.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat