Cole-Parmer Microcentrifuge Tubes, Sterile, Clear, Polypropylene, Conical Bottom, 5 mL; 200/Bag, 20 Bag/CS

Representative image only.
Cole-Parmer Item # 0634440
Snap cap microcentrifuge tubes for medium size samples under 5 mL
  • Easy-to-open flip-cap allows for single-handed operation
  • Safely centrifuge up to 25,000 x g
  • DNase/RNase-free, nonpyrogenic
  • Conforms to USP Class VI
  • Sterilized by irradiation, SAL 10-6

PRODUCT OPTIONS

₹86,600.00INR / Case of 4000
Call 91-22-61394444 for Availability
Often bought with...
Cole-Parmer® General-Purpose Pipette Tips
10,300.00 - ₹16,700.00INR / Bag of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g25000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleAttached
  • Cap MaterialPolypropylene (PP)
  • Graduations0.5 to 5 in 0.5 mL increments
  • Packaging200/Resealable Bag, 20 Bag/CS
  • DescriptionMicrocentrifuge Tubes, Sterile, Clear, Polypropylene, Conical Bottom, 5 mL; 200/Bag, 20 Bag/CS

More About this Item

These conical bottom, polypropylene (PP) microcentrifuge tubes offer an alternative to 15 mL conical tubes for applications involving volumes less than 5 mL. The smaller tube size allows only the pipette tip to be inserted, reducing risk of contamination. They have a MAX RCF (maximum relative centrifugal force) of 25,000 x g.

An easy-to-open, attached snap cap allows opening with one hand yet is snug enough to keep your samples secure. The smooth, transparent tube body has clear graduations and a frosted marking area for easy tagging and identification. With a temperature range of -80 °C (-112 °F) to 121 °C (250 °F), these microcentrifuge tubes are DNase/RNase-free, nonpyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat