Cole-Parmer Microscopy Fiber Optic Illuminator w/Dual Gooseneck; 230 VAC

Representative image only.
Cole-Parmer Item # 4172335
Designed specifically for your microscope needs
  • Low profile design fits into tight spaces
  • Complete 0 to 100% light intensity control
  • 3 year warranty

PRODUCT OPTIONS

₹282,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity400,000 footcandles at 3"
  • Brightness (watts)150
  • Lamp Color Temperature3250 K
  • Bulb Life200 hours at high setting
  • Bulb TypeHalogen
  • Illuminator Height (in)5.375
  • Illuminator Width (in)6
  • Illuminator Depth (in)8.5
  • Illuminator Height (cm)13.6525
  • Illuminator Width (cm)15.24
  • Illuminator Depth (cm)21.59
  • Light Pipe Length (in)23
  • Power (VAC)230
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Low profile design fits into tight spaces
  • Complete 0 to 100% light intensity control
  • 3 year warranty

More About this Item

These high-performance illuminators deliver 400,000 footcandles of high-intensity cold light. Minimal light leakage makes these illuminators ideal for your photosensitive applications.
Audible noise and vibration is minimal, convenient side door makes changing lamps fast and easy, light pipes fit securely without need for adapters. Built-in handle stays out of the way.

What's included: 150-watt bulb, dual gooseneck light pipe, two focusing lenses, and 6-ft power cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat