Cole-Parmer MSHM-200-500-115 Stirring/Heating Mantle, 500 mL; 115 VAC

Representative image only.
Cole-Parmer Item # 3601305
Magnetic stirrer and heating mantle in one convenient unit
  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • “Cool to the touch” exterior provides safe handling
  • 500 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMUA0500/CEX1

PRODUCT OPTIONS

₹150,000.00INR / Each
OFTEN BOUGHT WITH…
PYREX Brand 4320 Boiling Flasks
20,400.00 - ₹230,000.00INR / Case of 4

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)500
  • MaterialAluminum
  • Max Stirrer Speed (rpm)2000
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)280
  • Height (in)6.75
  • Width (in)8.625
  • Depth (in)8.625
  • DescriptionStirring/Heating Mantle, 500 mL; 115 VAC
  • Warranty3 Years
3 Year Warranty

Includes

Power cord with US plug.

Key Features

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • “Cool to the touch” exterior provides safe handling
  • 500 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMUA0500/CEX1

More About this Item

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate "power on" and "heat on." Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Please Note: Effective August 2022, the Electrothermal Stirring/Heating Mantle Model number CMUA0500/CEX1 has now been rebranded Cole-Parmer under Model number of MMSHM-200-500-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat