Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 1000mL

Representative image only.
Cole-Parmer Item # 0602340
Maintain sterility of samples
  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty

PRODUCT OPTIONS

₹89,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)33.8
  • Capacity (Gal)0.264
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL32
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableYes
  • Withstands Low Temperature (° F)-328
  • Withstands High Temperature (° F)401
  • Neck Inside Diameter (ID) (mm)25
  • Neck Inside Diameter (ID) (in)63/64
  • Outside Diameter (OD) (in)3 59/64
  • Outside Diameter (OD) (cm)10
  • Overall Height (in)8 5/64
  • Overall Height (cm)20.5
  • Overall Depth (in)7 7/8
  • Overall Depth (cm)20
  • Overall Width (in)3 59/64
  • Overall Width (cm)10
  • DescriptionNarrow-Mouth Plastic Bottle, FEP, 1000mL
  • Warranty6 month
6 Month Warranty

Key Features

  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty

More About this Item

These FEP bottles can withstand repeated sterilization at temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat