Cole-Parmer Sanitary Clamp, GL Nylon, 3/4"; 1/Ea

Representative image only.
Cole-Parmer Item # 5011881
High-quality nonmetallic sanitary clamps for critical fluid applications
  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, FDA, and USP Class VI compliant
  • Lightweight and reusable
  • Rust and corrosion resistant
  • Compatible with Tri-Clamp® fittings
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 3/4" clamp size
  • Manufacturer defect warranty

PRODUCT OPTIONS

₹2,200.00INR / Each
Get your Sanitiary Fittings Today!

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialGlass-filled nylon
  • Sterilization MethodAutoclave, gamma irradiation
  • Sanitary Clamp Size (Port 1) (in)3/4
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)302
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Max Operating Pressure (PSI)150
  • Fitting Length (in)2 7/16
  • Fitting Width (in)1 1/8
  • Fitting Depth (in)2 1/4
  • Fitting Length (mm)62
  • Fitting Width (mm)28
  • Fitting Depth (mm)56
  • Regulatory ApprovalsRoHS;ADCF;FDA;USP
  • DescriptionSanitary Clamp, GL Nylon, 3/4"; 1/Ea
  • WarrantyManufacturer defect

Key Features

  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, FDA, and USP Class VI compliant
  • Lightweight and reusable
  • Rust and corrosion resistant
  • Compatible with Tri-Clamp® fittings
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 3/4" clamp size
  • Manufacturer defect warranty

More About this Item

Use the specially designed glass-reinforced nylon sanitary hinged clamps in applications where metal is incompatible. These sanitary clamps provide a leakproof, sterile connection, ensuring the integrity of the fluid being transferred—ideal for pharmaceutical and bioprocessing applications. The universal clamp can also be used with ASME-BPE and BPA standard nonmetallic and stainless flange ferrules.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat