Cole-Parmer Smart Pack Vial and Cap Kit, 4 mL Glass Vials, 8 mm, Silicone/PTFE Septa; 1000/pk

Representative image only.
Cole-Parmer Item # 9870120
Smart packs combine vials and caps with septa for your convenience
  • Resealable box helps prevent contamination during use
  • Available in various septum materials, thicknesses, and hardnesses
  • UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis
  • Constructed with silicone/PTFE septa
  • 4-mL size ideal for chromatography applications

PRODUCT OPTIONS

₹82,200.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)13
  • Cap MaterialPolypropylene
  • Cap colorBlack
  • Thread13-425
  • Septum TypeSilicone cream/PTFE red
  • SterileNo
  • Height (in)1 51/64
  • Outside Diameter (in)19/32
  • Height (mm)45
  • Outside Diameter (mm)15
  • DescriptionSmart Pack Vial and Cap Kit, 4 mL Glass Vials, 8 mm, Silicone/PTFE Septa; 1000/pk

Key Features

  • Resealable box helps prevent contamination during use
  • Available in various septum materials, thicknesses, and hardnesses
  • UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis
  • Constructed with silicone/PTFE septa
  • 4-mL size ideal for chromatography applications

More About this Item

Choose from a wide range of vials suitable to match any equipment or application need.

Vials are available in clear glass, amber glass, or polypropylene and with or without label and filling lines.

UltraBond cap and septum form a one-piece unit using a bonding process that doesn't require adhesives for contamination-free results. Pre-slit septa prevent vacuum forming inside the vial.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat