Cole-Parmer Spatula Macro Spoon, PP, 150mm; 10/PK

Representative image only.
Cole-Parmer Item # 0628736
Easily removes residues on flat surfaces
  • Easy to clean
  • Long life cycle

PRODUCT OPTIONS

₹3,000.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5 29/32
  • Width (in)25/32
  • Overall Length (cm)15
  • Width (cm)2
  • MaterialPolypropylene
  • ColorBlue
  • DescriptionSpatula Macro Spoon, PP, 150mm; 10/PK

Key Features

  • Easy to clean
  • Long life cycle

More About this Item

Constructed of flexible polypropylene, these spatula/macro spoon combinations offer excellent collection, mixing, and stirring of solutions, all in one convenient tool. One end features a macro spoon for small, medium, and large size particles and a straight/flat spatula at the other end. The flat end has 35-degree sharp edges for easy removal of the residues on flat surfaces.
Robust and seamless construction guarantees long life cycle. Smooth polished surfaces provide fast and easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat