Cole-Parmer TPV Pharma Grade Tubing, 1/4" ID x 1/2" OD; 50 Ft

Representative image only.
Cole-Parmer Item # 5011985
Offers great chemical and kink resistance for excellent pump performance
  • Biocompatible thermoplastic tubing offers good chemical resistance
  • Does not contain BPA, phthalates, PVC, or peroxides
  • Sterilize by autoclave, gamma irradiation, and chemical sterilants
  • Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter <88> Class VI, Biological reactivity Tests, In Vivo (2020)
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/4" ID x 1/2" OD
  • Manufacturer defect warranty

PRODUCT OPTIONS

₹57,800.00INR / Pkg of 1
Include Fittings Today!

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Min Temperature (° F)-74
  • Max Temperature (° F)400
  • Min Temperature (° C)-59
  • Max Temperature (° C)204
  • Length (ft)50
  • Regulatory ApprovalsUSP;FDA;RoHS;Non-Phthalate

Key Features

  • Biocompatible thermoplastic tubing offers good chemical resistance
  • Does not contain BPA, phthalates, PVC, or peroxides
  • Sterilize by autoclave, gamma irradiation, and chemical sterilants
  • Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter <88> Class VI, Biological reactivity Tests, In Vivo (2020)
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/4" ID x 1/2" OD
  • Manufacturer defect warranty

More About this Item

Use the biocompatible TPV tubing for peristaltic pumping, filling, and fluid transfer applications. This flexible opaque tubing offers excellent pump performance while providing great chemical resistance, making it a great alternative to silicone tubing.

TPV tubing does not contain BPA, phthalates, PVC, or peroxide that can leach out into the fluid, making it perfect for pharmaceutical, laboratory, and diagnostic applications. For an added level of particle control, a liner is placed between the tubing package and the box.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat