Cole-Parmer Vial, 2 mL, SureStop Glass, 9 mm Short Thread; 1000/pk

Representative image only.
Cole-Parmer Item # 9870278
Optimum vial geometry provides trouble-free autosampler operation
  • No more over tightening and deforming of septa
  • Extend autosampler needle lifetime
  • Clear glass vial

PRODUCT OPTIONS

₹28,200.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesN/A
  • Description2 mL SureStop Glass Vial, 9 mm Short Thread; 1000/pk

Key Features

  • No more over tightening and deforming of septa
  • Extend autosampler needle lifetime
  • Clear glass vial

More About this Item

SureStop vials feature specially designed over-wind barrier to prevent the cap from being overtightened, ensuring that the septum will not be deformed, minimizing damage to the autosampler needles and preventing sample evaporation. SureStop vials are compatible with all short thread caps and septa.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat