COMARK N9005 Waterproof Thermocouple Thermometer, Single Input

Representative image only.
COMARK Mfr # N9005 – Item # 9002525
Ideal for use in food processing, HVAC, and industrial applications
  • IP67-rated case is water- and dustproof
  • Interactive menu allows for easy selection of all features
  • 1 year warranty

Call For Price

₹23,000.00 - ₹43,100.00INR / Each

for an additional
₹32,800.00INR / Each
for an additional
₹23,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K, Type T
  • Min Temperature (° F)-328
  • Max Temperature (° F)2501
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • Accuracy±0.1% of reading +0.4°F (±0.2°C)
  • Resolution0.1°; 1° above 1832°F (1000°C)
  • IP RatingIP67
  • Display Type0.5" Display, 4-digit LCD
  • Height (in)7 1/4
  • Width (in)3 1/8
  • Depth (in)1 1/4
  • Battery Life10 years
  • Battery2 rechargeable AA 3.6V lithium (included)
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • IP67-rated case is water- and dustproof
  • Interactive menu allows for easy selection of all features
  • 1 year warranty

More About this Item

Thermometers are ideal for use in industrial, food processing, HVAC, refrigeration, and many more applications. They have a high degree of accuracy, rapid response time, and exceptional battery life. All models accept thermocouple probes with miniature connection, and feature an IP67-rated case, °F /°C selectable units, data hold, and auto-off function. Unit has BioCote® antimicrobial protection ideal for use in the food industry.

Model 90025-25 accepts only type K and T thermocouples, and includes a clock, countdown timer, and multiple alarm functions. This meter also features a long-life 10-year battery (nonreplaceable).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat