Corning CoolRack® V13 Cooling Block, Nine 13x100 mm Tubes or 5 mL Cryovials; Gray

Representative image only.
Corning Mfr # 432067 – Item # 0439267
Cool, freeze, heat, or thaw samples uniformly
  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
  • 1 year warranty

PRODUCT OPTIONS

₹108,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held9
  • ColorGray
  • Capacity9 x 13x100 mm tubes or 5 mL cryovials
  • DescriptionCooling Block, Nine 13x100 mm Tubes or 5 mL Cryovials; Gray
  • Warranty1 year
1 Year Warranty

Key Features

  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
  • 1 year warranty

More About this Item

These aluminum blocks provide better temperature uniformity than placing samples directly into a bath. Aluminum blocks may be autoclaved, high-heat sterilized, or chemically treated to decrease cross-contamination concerns. Safe for use in ice, dry ice, alcohol, liquid nitrogen, water, oil, and other temperature regulation baths. Use in traditional ice buckets and pans, or use with a Corning CoolBox™ for an ice-free option.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat