CPC (Colder) HFC Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Alloy C-276 Valve, 3/8" ID; 1/Ea

Representative image only.
CPC (Colder) Mfr # HFCD22639MHC – Item # 5011231
Valved connectors ensure sterility is maintained on both sides of the system during the disconnection process
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a female coupling body for easy fluid transfer
  • Audible “click” provides added assurance of a secure connection
  • Quick one-step disconnection process minimize user error
  • Alloy C-276 valve spring stops the flow and offers broad application compatibility
  • Laser-etched item and lot numbers offer batch traceability
  • 3/8" hose barb

PRODUCT OPTIONS

₹5,100.00INR / Each
Connect a coupling body for a complete quick disconnect fitting

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Valve Spring MaterialAlloy C-278
  • O-Ring MaterialSilicone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, one cycle
  • Connection TypeQuick Disconnect Insert x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)9.5
  • Barb Size / Tubing Id (Port 1) (in)3/8
  • Flow PatternStraight
  • Fitting Length (in)2
  • Fitting Width (in)1
  • Fitting Length (mm)51.3
  • Fitting Width (mm)25.4
  • Regulatory ApprovalsADCF;RoHS;FDA;Non-DEHP;Non-Phthalate;USP
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Alloy C-276 Valve, 3/8" ID; 1/Ea

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a female coupling body for easy fluid transfer
  • Audible “click” provides added assurance of a secure connection
  • Quick one-step disconnection process minimize user error
  • Alloy C-276 valve spring stops the flow and offers broad application compatibility
  • Laser-etched item and lot numbers offer batch traceability
  • 3/8" hose barb

More About this Item

The CPC® (Colder) HFC series connectors feature an automatic shutoff valve enabling quick disconnection while maintaining its sterility. Connect a male insert and a female body for a secure fluid flow. Simply push the thumb latch to disconnect. An alloy C-276 valve spring in each connector closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. Laser-etched item and lot numbers provide batch traceability.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat