CPC (Colder) HFC39 Quick-Disconnect Fitting, Polysulfone, Cap; 1/Ea

Representative image only.
CPC (Colder) Mfr # HFC32039 – Item # 5011221
Connect to a male coupling insert to stop the flow
  • Audible “click” provides added assurance of a secure connection
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application

₹3,500.00INR / Each
Use caps with coupling inserts

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Connection TypeCap
  • Number Of Ports1
  • Flow PatternCap
  • Max Temperature (° F)280
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)2 3/4
  • Fitting Width (in)1 7/16
  • Fitting Length (mm)69.3
  • Fitting Width (mm)36.6
  • Regulatory ApprovalsRoHS;FDA;Non-Phthalate;Non-DEHP;USP;ADCF
  • DescriptionQuick-Disconnect Fitting, Polysulfone, Cap; 1/Ea

Key Features

  • Audible “click” provides added assurance of a secure connection
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application

More About this Item

CPC® (Colder) HFC39 series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a secure fluid flow. Use a cap with an insert to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat