CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polycarbonate; 1/Ea

Representative image only.
CPC (Colder) Mfr # MPC17X1703 – Item # 5011251
Connect single-use systems that feature identical coupling connections at the end of their tubing
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Combine MPC and MPX couplings for reducing options
  • MPC to MPX back-to-back body adapter
  • Polycarbonate

PRODUCT OPTIONS

₹2,200.00INR / Each
Connect coupling inserts for a complete quick disconnect fitting

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolycarbonate
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 121°C (250°F) for 30 minutes, up to 10 repetitions
  • Connection TypeMPC Body x MPX Body
  • Flow PatternStraight
  • ColorPurple tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)250
  • Min Temperature (° C)-40
  • Max Temperature (° C)121
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 15/32
  • Fitting Width (in)1 9/32
  • Fitting Length (mm)62
  • Fitting Width (mm)32.5
  • Regulatory ApprovalsADCF;FDA;USP;Non-DEHP;RoHS;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polycarbonate; 1/Ea

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Combine MPC and MPX couplings for reducing options
  • MPC to MPX back-to-back body adapter
  • Polycarbonate

More About this Item

The CPC® (Colder) MPC™/MPX® series back-to-back adapters provide an easy way to convert to industry standard connections or single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. These adapters provide an easy transition between multiple tubing sizes ranging from 1/8" to 1/2" ID. Simply use a plug to seal off the fluid pathway. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat