CPC (Colder) MPC™ Quick-Disconnect Fitting, Sanitary Body, Polysulfone, Non-Valved, 1" Sanitary; 1/Ea

Representative image only.
CPC (Colder) Mfr # MPC3301639 – Item # 5011282
Connect to a coupling insert to quickly create a sterile fluid pathway
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Mix and match termination sizes for added flexibility
  • 0.375" nominal flow path size
  • Compatible with MPC series insert
  • 1" sanitary connection

PRODUCT OPTIONS

₹3,200.00INR / Each
Connect a coupling insert for a complete quick disconnect fitting

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeQuick Disconnect Body x Sanitary
  • Sanitary Clamp Size (Port 1) (in)1
  • Flow PatternStraight
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Fitting Length (in)1 13/32
  • Fitting Width (in)1 1/2
  • Fitting Length (mm)35.6
  • Fitting Width (mm)38.1
  • Regulatory ApprovalsNon-Phthalate;RoHS;ADCF;USP;FDA;Non-DEHP
  • DescriptionQuick-Disconnect Fitting, Sanitary Body, Polysulfone, Non-Valved, 1" Sanitary; 1/Ea

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Mix and match termination sizes for added flexibility
  • 0.375" nominal flow path size
  • Compatible with MPC series insert
  • 1" sanitary connection

More About this Item

CPC® (Colder) MPC™/MPX® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Simply use a plug to seal off the fluid pathway. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat