Digi-Sense Gen-Purp Fle x Thermistor, Vinyl Sheath and Tip, Phono Plug, 10ft Lead

Representative image only.
Digi-Sense Item # 0849102
Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range
  • Probes are electronically isolated and come with a 10ft lead with a ¼” phono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹13,400.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeThermistor
  • Length (")120
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypePhono plug
  • Sheath materialFlexible PVC Insulated Wire
  • Sheath Length (in)120
  • Cable Length (in)120
  • Warranty6 month
6 Month Warranty

Key Features

  • Probes are electronically isolated and come with a 10ft lead with a ¼” phono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat