Digi-Sense Traceable® Tachometer with Calibration; Touch

Representative image only.
Digi-Sense Item # 9876707
Three tip types for instant speed readings—all included
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Obtain both RPM and surface speeds—in feet per minute, meter per minute, or yard per minute
  • 1 year warranty

₹17,600.00INR / Each
Time to recalibrate?
for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)99999
  • RPM Resolution (rpm)0.001/0.01/0.1/1
  • RPM Accuracy (rpm)±0.04% of reading
  • Surface Speed1.000 to 9999.9 m/min (meters per minute), 3.0000 to 30,000 ft/min (feet per minute), 1.0000 to 10,000 yd/min (yard per minute)
  • OutputNone
  • Display Type5-digit LCD, 0.5" H (1.3 cm)
  • MemoryHold
  • Battery Type1 9V (included)
  • Length (in)1 3/4
  • Height (in)4 3/4
  • Width (in)1 1/4
  • DescriptionTraceable® Tachometer with Calibration; Touch
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Obtain both RPM and surface speeds—in feet per minute, meter per minute, or yard per minute
  • 1 year warranty

More About this Item

Obtain speed measurements from centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces with this contact tachometers. Three tips are included for added versatility—simply touch the tip to the surface to be measured.

Compact tachometer fits easily in your hand, pocket, and toolbox, and features a HOLD button to freeze the displayed reading.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat