Digi-Sense Type-J High-Temperature Fiberglass-Insulated Probe Mini-Connector, Exposed 10ft 20 -Gauge

Representative image only.
Digi-Sense Item # 0846722
High-Temperature Fiberglass Insulated Wire Used for High-Temperature Measurements
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type K - yellow, and type J – black..
  • Custom designs or changes to this product are available upon request

PRODUCT OPTIONS

₹4,800.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")120
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1300
  • Min Temperature (° C)0
  • Max Temperature (° C)704
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath materialHi-Temp Fiberglass Insulated Wire
  • Sheath Length (in)120
  • Cable Length (in)120
  • Cable Wire Gauge (Ga)20

Key Features

  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type K - yellow, and type J – black..
  • Custom designs or changes to this product are available upon request

More About this Item

Fiberglass wire is not recommended for use in moist or wet environments.

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat