Dolan Jenner DC950H DC-Regulated Fiber Optic Illuminator; 100-240 VAC

Representative image only.
Dolan Jenner Mfr # 660001331510 – Item # 4172040
Avoid lighting problems due to variation in input voltage
  • Great for video microscopy and machine vision applications
  • UL/cUL listed, CE approved, and RoHS compliant
  • 1 year warranty

₹282,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)150
  • Lamp Color Temperature3200 K
  • Bulb Life200 hours at high setting
  • Bulb TypeHalogen
  • Illuminator Height (in)4.625
  • Illuminator Width (in)7.25
  • Illuminator Depth (in)9.5
  • Illuminator Height (cm)11.7475
  • Illuminator Width (cm)18.415
  • Illuminator Depth (cm)24.13
  • Power (VAC)100 to 240
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Great for video microscopy and machine vision applications
  • UL/cUL listed, CE approved, and RoHS compliant
  • 1 year warranty

More About this Item

For a complete system, you need the DC-Regulated Fiber Optic Illuminator, a light pipe, and a light pipe adapter.


1) Illuminator
The internal power supply to the halogen bulb is stabilized to ±0.5%, eliminating problems due to variation in input line voltages. Front-panel dial controls light output from 0 to 100%. Remotely control the light output using a 0 to 5 VDC signal. Stackable housing is heavy-duty steel.
What's included: a 150-watt bulb and 6-ft power cord with three-prong plug.

2) Light Pipes
Select single or dual light pipes below. Flexible gooseneck is constructed of glass fibers sheathed in a steel monocoil.

3) Adapters
09741-40 Illuminator adapter. Required for single light pipe 41720-70
09741-41 Illuminator adapter. Required for dual light pipe 41720-60

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat