DWK Life Sciences (Kimble) 14035-1200 BEAKERplus Combination Beaker and Flask, 1200 mL, 2/pk

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14035-1200 – Item # 3451708
Don’t get splashed while mixing
  • Minimize splashing with narrow, recessed neck
  • Filter right into vessel— neck accommodates funnels and filters
  • Beaker features a 1200 mL capacity
  • Designed with graduation range from 100 to 1200 mL in 50 mL intervals

PRODUCT OPTIONS

₹30,700.00INR / Pkg of 2
Shop Kimax Flasks
KIMAX® Erlenmeyer Flasks
65,500.00 - ₹79,400.00INR / Case of 48

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1200
  • Capacity (L)1.2
  • MaterialBorosilicate Glass
  • Min Graduation (mL)100
  • Max Graduation (mL)1200
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)10
  • Overall Height (cm)25.4

Key Features

  • Minimize splashing with narrow, recessed neck
  • Filter right into vessel— neck accommodates funnels and filters
  • Beaker features a 1200 mL capacity
  • Designed with graduation range from 100 to 1200 mL in 50 mL intervals

More About this Item

Kimax® BeakerPlus™ Combination Beaker and Flask is ideal for mixing and for use with funnels or filters. The unique design features a wide fluted rim with pour spout and narrow recessed neck to reduce splashing during agitation. Manufactured with borosilicate glass, these beaker/flasks offer excellent chemical and heat resistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat