DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Unattached Cap, PTFE-Faced Rubber Liner, 13 x 100 mm, 8 mL; 288/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 45066A-13100 – Item # 3459536
Screw-on cap prevents leakage
  • Include unattached phenolic screw-thread cap
  • Manufactured from borosilicate glass 3.3
  • White marking spot
  • Round-bottom design
  • Autoclavable glass tubes
  • ASTM E982, Type VI, Class B compliant
  • 13-415 thread size
  • PTFE-faced rubber liner on cap

PRODUCT OPTIONS

₹217,000.00INR / Case of 288

SPECS & DESCRIPTION

Specifications & Description

  • AutoclavableYes
  • Tube Capacity (mL)8
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)13
  • Cap IncludedYes
  • Cap StyleScrew thread
  • Cap MaterialPhenolic
  • Packaging288/cs
  • Special FeaturesPTFE-faced rubber liner

Includes

PTFE-faced rubber-lined cap.

Key Features

  • Include unattached phenolic screw-thread cap
  • Manufactured from borosilicate glass 3.3
  • White marking spot
  • Round-bottom design
  • Autoclavable glass tubes
  • ASTM E982, Type VI, Class B compliant
  • 13-415 thread size
  • PTFE-faced rubber liner on cap

More About this Item

High-quality reusable culture tubes have uniform wall thickness for maximum heat transfer. Borosilicate glass construction offers excellent chemical resistance. Use the white marking spot to label your samples for easy identification.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat