DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 50 mL; 1/Pk

Representative image only.
DWK Life Sciences (Kimble) Mfr # 17054F-50 – Item # 3454104
Get more accurate delivery
  • Fill burette (buret) easily through PTFE stopcock with 1⁄4" ID flexible tubing
  • Designed with a 50 mL capacity
  • 1 year warranty

PRODUCT OPTIONS

₹92,100.00INR / Each
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.02
  • Warranty1 year
1 Year Warranty

Key Features

  • Fill burette (buret) easily through PTFE stopcock with 1⁄4" ID flexible tubing
  • Designed with a 50 mL capacity
  • 1 year warranty

More About this Item

Designed from ASTM E287-Class A requirements, this self-zeroing burette (buret) is permanantly marked with an individual serial number. Filling is completed thru the (insert image P/S) stopcock and accepts 1/4" ID flexible tubing for filling tube and overflow tube. Graduations are in black enamel.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat