DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 5 mL; 6/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 92822G-5 – Item # 3455760
Protect your light sensitive samples
  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 5 mL (3/16 oz) capacity with ±0.08 mL tolerance
  • Features 3.8125" (9.7 cm) height
  • Includes no.13 glass stopper

PRODUCT OPTIONS

₹77,300.00INR / Case of 6

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹34,500.00INR / Each
for an additional
₹25,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
14,200.00 - ₹28,300.00INR / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)5
  • Tolerance (mL)±0.08
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted13
  • Overall Height (cm)9.7

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 5 mL (3/16 oz) capacity with ±0.08 mL tolerance
  • Features 3.8125" (9.7 cm) height
  • Includes no.13 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat