DWK Life Sciences (Kimble) Wide-Mouth Class A Volumetric Flask with PTFE Stopper, 25 mL; 6/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 92812F-25 – Item # 3455836
Get easier sampling and aliquots
  • Choose from volumetric flask with PTFE or glass stopper
  • Autoclavable
  • Volumetric flask features 25 mL capacity with ±0.08 mL tolerance
  • Includes no. 13 orange PTFE stopper

PRODUCT OPTIONS

₹72,200.00INR / Case of 6

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹25,500.00INR / Each
for an additional
₹34,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
14,200.00 - ₹28,300.00INR / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)25
  • Tolerance (mL)±0.08
  • Cap TypePTFE stopper
  • Cap MaterialPTFE
  • Stopper Number Accepted13
  • Overall Height (cm)12.7

Key Features

  • Choose from volumetric flask with PTFE or glass stopper
  • Autoclavable
  • Volumetric flask features 25 mL capacity with ±0.08 mL tolerance
  • Includes no. 13 orange PTFE stopper

More About this Item

Class A volumetric flasks are available with a PTFE or glass stopper. Constructed of glass with uniform wall construction provides superior strength and durability. These volumetric flasks have a wide mouth that allows easy access for pipettes. Easy identification is achieved with large, easy-to-read markings. Flat bottoms are ideal for precise stirring with standard stir bars. The 5- to 250-mL capacity flasks are calibrated to meet ASTM E288 standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat