Electro Numerics PLT-5000 Contact/Noncontact Laser Pocket Tachometer

Representative image only.
Electro Numerics Mfr # PLT-5000 – Item # 8760020
Compact size allows use in hard to reach areas
  • Pocket design has sharp laser beam for easy targeting
  • 1 year warranty

₹76,100.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)60
  • Max Measuring Distance (cm)152.4
  • Min RPM Range (rpm)6
  • Max RPM Range (rpm)99000
  • RPM Accuracy (rpm)±0.4% ±1 digit
  • Display Type5-digit LCD, 0.5" H (1.3 cm)
  • Memory14 points, last reading, min/max
  • Battery Life30 hours
  • Height (in)4 1/2
  • Width (in)2 1/2
  • Depth (in)1 1/4
  • Height (cm)11.4
  • Width (cm)6.4
  • Depth (cm)3.2
  • Warranty1 year
1 Year WarrantyConformite EuropeenneLaser Class II

Key Features

  • Pocket design has sharp laser beam for easy targeting
  • 1 year warranty

More About this Item

This pocket tachometer measures both contact and noncontact readings. Laser allows noncontact measurement up to 60" (152.4 cm) away. Select from 10 measurements including min/max and final. Also features 14 memory points, overrange indicator, one-second display update, and low-battery indicator.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat