Extech HW30 Humidity/Thermometer/Heat Index Stopwatch

Representative image only.
Extech Mfr # HW30 – Item # 9441070
  • User settable Heat Index alarm
  • Stopwatch/chronograph mode with 1/100 second resolution
  • Fastest/Slowest/Average Lap Recall
  • 99 lap counter with 30 lap/split memeory
  • 10 hour countdown timer with audible beeper warning for the last 5 seconds
  • Programmable alar
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity9 hours, 59 minutes, 59 seconds
  • Timing ModesCumulative split, lap, single event
  • Count DirectionUp
  • Clock12 or 24 hour
  • Resolution0.01 sec
  • Accuracy±5 sec/day
  • AlarmYes
  • DisplayLCD, 3/4" H
  • Max Temperature (° F)122
  • Min Temperature (° F)14
  • Max Temperature (° C)50
  • Min Temperature (° C)-10
  • Battery Type1 CR2032 Lithium (included)
  • Height (in)3 1/8
  • Depth (in)13/16
  • Width (in)2 39/64
  • Height (cm)7.9
  • Depth (cm)2.1
  • Width (cm)6.6
  • Warranty1 year
1 Year Warranty

Key Features

  • User settable Heat Index alarm
  • Stopwatch/chronograph mode with 1/100 second resolution
  • Fastest/Slowest/Average Lap Recall
  • 99 lap counter with 30 lap/split memeory
  • 10 hour countdown timer with audible beeper warning for the last 5 seconds
  • Programmable alar
  • 1 year warranty

More About this Item

This multi-function stopwatch displays a digital up/down timer, temperature, humidity and heat index. The heat index measurement shows how hot it feels when humidity is combined with the actual temperature. Ideal for use in hot weather conditions. Additional features include a 12/24-hour clock, stopwatch, 30 lap/split memory and programmable alarm.

What's included: 39” neck cord and button cell battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat