Grieve NTR8002 High-Temperature Mechanical Convection Bench Oven, Max Temp 427 °C (800 °F); 230 V

Representative image only.
Grieve Mfr # NTR8002-230V/50HZ – Item # 5230014
Constructed for high-temperature use
  • Double doors allow easy loading of baskets and large parts
  • Programmable temperature controller
  • Holds a maximum of 6 shelves
  • 4.3 cu ft capacity
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4;4.3
  • Capacity (Liters)113.24;121.733
  • Min Temperature (° F)86
  • Max Temperature (° F)800
  • Min Temperature (° C)30
  • Max Temperature (° C)427
  • Temperature Uniformity±11.1⁰C at 510⁰C
  • Chamber Width (in)26
  • Chamber Height (in)13
  • Chamber Depth (in)22
  • Chamber Width (cm)66.04
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)55.88
  • Rise Time55 min to 400⁰C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control Typethermocouple actuated
  • Displayanalog
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)10.4
  • ConstructionStainless steel interior
  • DescriptionHigh-temperature industrial mechanical convection oven, 4.3 cu ft, 230 VAC, 50 Hz
  • Warranty1 Year
1 Year Warranty

Includes

Two removable nickel plated wire shelves and recirculating blower.

Key Features

  • Double doors allow easy loading of baskets and large parts
  • Programmable temperature controller
  • Holds a maximum of 6 shelves
  • 4.3 cu ft capacity
  • 1 year warranty

More About this Item

These mechanical convection bench ovens are constructed for high-temperature use. Incoloy® sheathed heating elements and the stainless steel interior are highly resistant to corrosion and oxidation. Industrial rock wool insulation effectively retains heat for improved temperature uniformity. Resilient door gasket contains stainless steel spring inset. Double doors offer greater access to chamber—ideal when loading larger items.

Thermocouple-actuated analog temperature controller provides ±0.5% accuracy. Overtemperature protection turns oven off if unit exceeds maximum temperature; simply press button to reset oven. Red pilot light in front of unit indicates on/off status of heating element.

Models 52300-12 and -14 include two adjustable nickel-plated wire shelves, four inches of insulation. Models 52300-18 and -22 include two adjustable nickel-plated wire shelves and five inches of insulation. The shelves are easily adjustable on 2" centers. The 115 VAC models include a 6-ft power cord with three-prong plug (no plug on 230 VAC models). Order the optional stand separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat