Idex Super Flangeless™ Ferrule, Natural PEEK/SS Ring, 2.5 mm OD Tubing, 1/4-28 Flat Bottom; 10/PK

Representative image only.
Idex Mfr # P-366X – Item # 0202207
Combine with Super Flangeless™ nut for a high pressure holding flat-bottom fitting assembly
  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure of 1000 psi (69 bar)
  • For 2.5 mm OD tubing
  • Natural PEEK/316 SS ring
  • 10/PK
  • 1 year warranty

PRODUCT OPTIONS

₹10,400.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK/SS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (in)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.5
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • DescriptionSuper Flangeless™ Ferrule, Natural PEEK/SS Ring, 2.5 mm OD Tubing, 1/4-28 Flat Bottom; 10/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure of 1000 psi (69 bar)
  • For 2.5 mm OD tubing
  • Natural PEEK/316 SS ring
  • 10/PK
  • 1 year warranty

More About this Item

Super Flangeless™ ferrules combined with nuts are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat