IKA 3452200 Plastic Dispersing Element 10mm X 150mm (10/pk) For T-25 Digital Homogenizer

Representative image only.
IKA Mfr # 0003452200 – Item # 0472091
  • 1 year warranty

PRODUCT OPTIONS

₹35,300.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Tip Diameter (mm)10
  • Tip Diameter (in)0.39
  • Length (in)5.91
  • Length (cm)15
  • Length (mm)150
  • DescriptionPlastic Dispersing Element 10mm X 150mm (10/pk) For T-25 Digital Homogenizer
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Select a generator according to your sample volume, working solution, and needed dispersion type. The standard-capacity generator is available in three volume ranges. The large-capacity generator is available in both coarse (20 ìm) and fine (5 ìm) dispersion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat